Rigid load arm, Base length in m / safe working load in t: 1,6/1

Article no.: 919973 1,6/1
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Base length in m / safe working load in t Unit price incl. VAT
  • Colour selection: RAL 5012, 2000, 3000, 6011, 7005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 5012, 2000, 3000, 6011, 7005
Width 600 mm
Base length 1.600 mm
Internal dimension at intake: height 80 mm
Internal dimension at intake: width 220 mm
Fork-lift fork socket pitch 160 mm
Load capacity of the outermost eye 200 kg
maximum load capacity 1.000 kg
Weight 42 kg
Type of product Load arm

Identification numbers & Classifications

Article number 919973 1,6/1
EAN / GTIN 4052462012714

Description

Version:

Load arms increase the reach of the fork-lift truck. Sturdy steel construction with fork insertion slots for fork tines. Also suitable for clamp trucks. Chain protection against accidental slippage and a swivel hook.
Rigid design with 3 available hook positions.

Colour:

Optional paint finishes RAL 5012, Light blue, RAL 2000 Yellow orange, RAL 3000 Fire red, RAL 6011 Reseda green, RAL 7005 Mouse grey.

Note:

Comply with the load capacity of the fork lift truck!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart