Prescription safety glasses uvex i-3 add, Dioptre number: 1.0

Article no.: 096570 1.0
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock

Select article variation and quantity

Dioptre number Unit price incl. VAT
  • Lens coating: free of condensation; scratch-resistant; resistant to chemicals
  • UV protection: UV400
  • Frame properties: Side padding; Arm inclination adjustable; Adjustable nose pads
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series i-3 add
Lens identification 2C-1.2 W 1 FTKN
Frame identification W 166 FT CE 0196
Lens coating free of condensation; scratch-resistant; resistant to chemicals
UV protection UV400
Frame properties Side padding; Arm inclination adjustable; Adjustable nose pads
Lens material Polycarbonate
Dioptre number 1
Type of product Correction safety glasses

Identification numbers & Classifications

Article number 096570 1.0
EAN / GTIN 4031101554761
Manufacturer number 6108210

Description

Version:

Modern safety glasses with integral Dioptre correction. Reduces strain on the eye, e.g. for reading, and at the same time protects it against mechanical hazards. The patented lens technology incorporates two progression zones in the lower part of the lens, without changing the lens geometry and hence the optimum fit. Due to the uvex supravision excellence coating, the lenses are extremely scratch resistant and permanently free of condensation. Variable adjustment of the side arm inclination.
Correction of + 1.0 dpt.

Standard:

EN 166; EN 170

Supplied with:

Soft glasses case with micro-fibre cloth.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart