Boring bar, steel, left-hand, Shank ⌀ / insert size: 8/05mm

Article no.: 261347 8/05
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 8 mm
Insert size 5 mm
Application type left-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A08F SVLCR/L05
Setting angle κ 95 degrees
suitable indexable insert VC.. 0501..
Minimum pre-drill ⌀ Dmin 9,2 mm
Centre offset L3 5 mm
Clamping height L2 7,5 mm
Usable depth T 3 mm
Neck width L4 6 mm
Head length L1 15 mm
Overall length L 80 mm
Pack of insert screws 269028 26
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261347 8/05
EAN / GTIN 4045197941480
Manufacturer number 261347 8/05

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart