DCMX 070204 Wiper, Grade: PV720

Article no.: 260383 PV720
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
32 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCMX 070204
Grade PV720
Tool material Cermet
Main application P
Cutting conditions continuous
Chip breaker WP
Tolerance M
Cutting depth ap 0,5 mm - 1,5 mm
Feed f 0,05 mm/rev. - 0,25 mm/rev.
Cutting speed vc main application 60 m/min - 270 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260383 PV720
EAN / GTIN 4960664753741
Manufacturer number TLD03581

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart