This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

eco lever lock toolholder right 20/11 mm GARANT

Article no.: 250604 20/11

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Shank size 20 mm
Insert size 11 mm
Application type right-hand
Through-coolant yes
ISO code toolholder PDJNR/L 2020X11
suitable indexable insert DN.. 1104..
Functional width L4 25 mm
Head length L1 33 mm
Overall length L 92 mm
Shim 259031 12
Lever 259015 4
Lever screw 259018 4
Spring 259046 2
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250604 20/11
Manufacturer number 250604 20/11

Description

Version:

With internal coolant feed right to the cutting edge. Cooling by means of precision nozzles effectively and efficiently reduces the thermal loading, since the coolant stream is optimally directed between the chip and cutting edge. This results in higher productivity, longer tool life and increased process reliability.

Version - image:

Optimum cooling of the cutting edge with coolant.
Positioning within the scale ensures precise coolant transfer.

Note:

Coolant transfer only possible in conjunction with GARANT eco system toolholders No. 319001319886 or for shank length < 125 mm plus No. 317900.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart