This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

eco lever lock toolholder left 16/11 mm GARANT

Article no.: 250605
  • Through-coolant: yes

Description

Version:

With internal coolant feed right to the cutting edge. Cooling by means of precision nozzles effectively and efficiently reduces the thermal loading, since the coolant stream is optimally directed between the chip and cutting edge. This results in higher productivity, longer tool life and increased process reliability.

Note:

Coolant transfer only possible in conjunction with GARANT eco system toolholders No. 319001 − 319886 or for shank length < 125 mm plus No. 317900.

Suitable products

From the same series "Eco"