{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Setting angle κ | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | no | |
Machining strategy | MTC | |
maximum external ⌀ Dmax | 63 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | SE.. 1204.. | |
Pack of insert screws | 219800 (20IP; 5.7 Nm) | |
Type of product | Face mill |
Article number | 214205 50/5 | |
EAN / GTIN | 4045197717191 | |
Manufacturer number | 214205 50/5 |
This article |
Recommendations |
|||
---|---|---|---|---|
45° indexable face mill left-hand cutting with bore 50/5 mm GARANT
on request
In stock
26 pieces in stock
461,15 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
454,25 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
587,65 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
425,50 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 5 | 5 | 5 | 5 |
Through-coolant | no | yes | yes | yes |
suitable indexable insert | SE.. 1204.. | SE.. 1204.. | SN.U; ON.U | SE.T1305; XEEW1305 |
Shank type | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 50 mm | 50 mm | 50 mm | 50 mm |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing |
Type of product | Face mill | Face mill | Face mill | Face mill |