Worktop of beech marine ply with sheet steel covering Depth 800 mm

Article no.: 926125
from 
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Description

Version:

Worktop depth 800mm, thickness 50 mm: The purchaser must arrange for the drilling of holes on the underside of the worktop.

Note:

Special dimensions available on request. Up to max. 2500 mm length and 1080 mm width available in a single piece.