External micrometer Inch graduations, Measuring range: 0-1in

Article no.: 420600 0-1
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 5,33 € /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Unknown
  • 32,89 € /pcs.
  • 21,10 € /pcs.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Measuring range (in) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 in - 1 in
Scale divisions 0,0001 in
Spindle ⌀ 6,35 mm
Barrel ⌀ 18 mm
Measurement technology analogue
Type of measurement face carbide tipped
Packaging sturdy box
Type of product External tube micrometer

Identification numbers & Classifications

Article number 420600 0-1
EAN / GTIN 4946368003559
Manufacturer number 103-131

Description

Version:

Barrel non-reflecting chrome plated.
Precision lapped, carbide-tipped measuring faces. Hardened and ground measuring spindle. Locking by locking lever. With ratchet. Precision engraved black divisions and numerals.

Supplied with:

From size 1-2 including 1 setting standard.

Downloads & documents

Compare with similar products

This article


Recommendations


External micrometer Inch graduations, Measuring range: 0-1in

External micrometer Inch graduations, Measuring range: 0-1in

on request
Unknown
0 pieces in stock
92,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
998 pieces in stock
29,10 €
plus VAT at the current rate Prices plus delivery costs
Scale divisions 0,0001 in 0,0001 in
Measuring range 0 in - 1 in 0 in - 1 in
Standard Manufacturer’s standard Manufacturer’s standard
Spindle ⌀ 6,35 mm 6,5 mm
Packaging sturdy box sturdy box
Measurement technology analogue analogue
Type of product External tube micrometer External tube micrometer

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart