{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Shank | SDS Plus | |
Manufacturer's designation | GBH 2-21 D | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 30 mm | |
maximum twist drill size ⌀ in concrete | 20 mm | |
Impact energy | 2 J | |
Power consumption | 650 W | |
Tool arbor shape | SDS-Plus | |
Weight | 2,3 kg | |
maximum vibration to EN | 13,5 m/s2 | |
Power supply | Battery-powered | |
Type of product | Hammer drill |
Article number | 075510 GBH221 | |
EAN / GTIN | 4059952569635 | |
Manufacturer number | 06112A6001 |