{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 100 mm | |
Thickness | 3 mm | |
Coating | uncoated | |
Tool material | Carbide | |
maximum cutting depth ae max | 32 mm | |
Bore ⌀ | 16 mm | |
No. of teeth Z | 16 | |
Number of drive holes | 4 | |
Drive hole ⌀ | 4.4 mm | |
Drive hole pitch circle | 25.5 mm | |
suitable adapter | 179907 63; 80; 100 | |
Feed f z in short-chipping aluminium | 0,02 mm | |
Components | Carbide | |
Through-coolant | no | |
Type of product | Circular saw blade |
Article number | 179925 100X3 | |
EAN / GTIN | 4045197887078 | |
Manufacturer number | 179925 100X3 |