This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Screwdriver, for Torx®, fully insulated, Torx® profile: TX8

Article no.: 625755 TX8

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX8
Standard DIN EN IEC 60900 / VDE 0682-201
Blade length 60 mm
overall length 147 mm
Drive profile Screwdriver for TORX® screws
Type of product Screwdriver

Identification numbers & Classifications

Article number 625755 TX8
Manufacturer number 625755 TX8

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each screwdriver is individually tested in a water bath for insulation breakdown under high voltage
Multi-component power handle with grip zone optimised for torque and comfort. Blade of high-alloy tool steel.

Application:

For use at voltages up to 1000 V.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart