Tool mounting plate right AT1

Article no.: 077525 AT1
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
Manufacturer's designation AT1
suitable for machine DS04-DS12
Type of product Support table

Identification numbers & Classifications

Article number 077525 AT1
EAN / GTIN 2050001776174
Manufacturer number AT RECHTS

Description

Version:

Solid tool mounting plate with angle adjustment stop. Adjustable between -5° and +15°. Angle stop adjustable 2×90°.

Note:

A hollowed grinding wheel (such as shape 5) is necessary if used with a tool mounting plate. See No. 077509 for suitable protective shields. Incompatible with bench grinder DS with dust extraction No. 077514.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart