Angle grinder AGS15-125

Article no.: 077141 AGS15-125
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
2 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AGS15-125CProTector
Power supply Mains operated
Power consumption 1.500 W
maximum speed 7.600 min-1
maximum vibration to EN 5,5 m/s2
maximum disc ⌀ 125 mm
maximum cutting depth 33 mm
Weight 2,4 kg
Soft start yes
Restart block yes
Type of product Angle grinder

Identification numbers & Classifications

Article number 077141 AGS15-125
EAN / GTIN 4002395236015
Manufacturer number 4933407480

Description

Version:

Milwaukee angle grinder with smooth start-up, restart inhibit and overload protection.
1500 W special angle grinder with throttled speed for use with flap discs with constant speed electronics. Including clamping set.

Supplied with:

Additional handle, guard cover, 4 m power cable.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart