Fleece compact grinding point ⌀ 25 × 25 mm, Grit equivalent: 180M

Article no.: 551930 180M
plus VAT at the current rate Prices plus delivery costs
on request
In stock
479 pieces in stock

Select article variation and quantity

Grit equivalent Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit equivalent 180
Grit designation medium
Degree of hardness medium
Version 6A medium
Bore ⌀ 5 mm
Head ⌀ 25 mm
Head height 25 mm
Adapter via clamping mandrel No. 551935.
recommended speed 13.000 min-1
Type of product Grinding point

Identification numbers & Classifications

Article number 551930 180M
EAN / GTIN 50048011140631
Manufacturer number 03795

Description

Version:

Scotch-Brite™ fibre fleece with resin-bonded grit, compressed grinding point shape, can be dressed.

Application:

For universal finishing work.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart