{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M8 | |
Length | 27 mm - 31 mm | |
Height H | 17,5 mm | |
B1 | 29 mm | |
maximum tightening torque | 43 Nm | |
Clamping force | 20 kN | |
Type of product | Wedge clamp |
Article number | 370021 M8 | |
EAN / GTIN | 4030618237655 | |
Manufacturer number | 23250.0008 |