This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Central bushing, Type × length l1: 20X20mm

Article no.: 370108 20X20

Select article variation and quantity

Type × length l1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ d1 20 mm
⌀ d2 n6 35 mm
Type of product Bush

Identification numbers & Classifications

Article number 370108 20X20
Manufacturer number 370108 20X20

Description

Application:

The plate to be clamped is equipped with two central bushings and two floating bushings, so as to achieve optimum repetition accuracy.

Material:

Case-hardened steel

Note:

Specification of the mounting bore, height ± 0.05 mm and ⌀ H7.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart