{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX5 | |
Profile | Torx® | |
L | 1,5 mm | |
L1 | 10 mm | |
Tolerance | 0.0 to +0.01 mm | |
⌀ d | 5 mm | |
Torx® tumbling external diameter | 1,48 mm | |
Pre-drill ⌀ | 1,1 mm | |
Tool material | HSS | |
Coating | TiN | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 293069 TX5 | |
EAN / GTIN | 4062406129699 | |
Manufacturer number | 293069 TX5 |