Clamping toolholder, left-hand, Shank / insert size: 20/08mm

Article no.: 251913 20/08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
51 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 8 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder MWLNR/L 2020K08
suitable indexable insert WN.. 0804..
Functional width L4 25 mm
Head length L1 28 mm
Overall length L 125 mm
Screw set 259023 2
Shim 259031 41
Clamping claw 259038 12
Pin 259049 2
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251913 20/08
EAN / GTIN 4045197651273
Manufacturer number 251913 20/08

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart