This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Short taper chuck flange, ASA B5.9 D1, DIN 55029, ⌀ d1 / taper: 160/5mm

Article no.: 317700 160/5

Select article variation and quantity

⌀ d1 / taper (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ d1 160 mm
Taper size 5
Taper ⌀ d2 82.575 mm
Thickness B 31 mm
Number of camlock bolts 6
Type of product Lathe chuck accessories

Identification numbers & Classifications

Article number 317700 160/5
Manufacturer number 319677

Description

Version:

Finish machined on all sides.

Application:

For retrofitting to lathe chucks with recessed mount to DIN 6350 A. Lathe chucks with incorporated short tapers are preferable due to shorter overhang.
For spindle noses ASA B 5.9 version D 1 (Camlock) and DIN 55029.

Material:

Special cast iron.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart