{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 6 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Milling profile | NR | |
Tolerance nominal ⌀ | js12 | |
No. of teeth Z | 3 | |
Helix angle | 25 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 13 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.01 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192400 6 | |
EAN / GTIN | 4045197105875 | |
Manufacturer number | 192400 6 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Roughing end mill HSS-Co8, uncoated, ⌀ js12 DC: 6mm
on request
In stock
79 pieces in stock
€38.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
145 pieces in stock
€41.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
€38.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
121 pieces in stock
€23.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
526 pieces in stock
€36.11
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | no | no | no | no | no |
Standard | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Cutting edge ⌀ DC | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Feed fz for slot milling in steel < 750 N/mm2 | 0.01 mm | 0.015 mm | 0.01 mm | 0.006 mm | 0.006 mm |
No. of teeth Z | 3 | 3 | 3 | 4 | 4 |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |