{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 2 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 2 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 5 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.05 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.008 mm | |
Feed fz for side milling in short-chipping aluminium | 0.01 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 201200 2 | |
EAN / GTIN | 4045197112200 | |
Manufacturer number | 201200 2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide slot drill DIN 6535 HB, uncoated, ⌀ DC: 2mm
on request
In stock
242 pieces in stock
19,67 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 454 pieces in stock
56,24 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
591 pieces in stock
56,12 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 402 pieces in stock
47,15 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
401 pieces in stock
55,89 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
313 pieces in stock
28,75 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner chamfer angle | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees |
Through-coolant | no | no | no | no | no | no |
Flute length Lc | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
No. of teeth Z | 2 | 3 | 3 | 3 | 3 | 3 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |