{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M3×0.35 | |
Coating | vaporised | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 0.35 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 2.2 mm | |
Tapping hole ⌀ | 2.65 mm | |
Thread ⌀ | 3 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | yellow | |
Number of cutting edges Z | 3 | |
Thread depth | 9 mm | |
Type of product | Tap |
Article number | 136210 3X0,35 | |
EAN / GTIN | 4045197078506 | |
Manufacturer number | 136210 3X0,35 |
This article |
Recommendations |
|||
---|---|---|---|---|
Machine tap, vaporised, MF: 3X0,35
on request
In stock
52 pieces in stock
€43.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
53 pieces in stock
€52.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
€18.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
91 pieces in stock
€54.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Taper lead form | C | C | C | C |
Number of clamping slots | 3 | 3 | 3 | 3 |
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Coating | vaporised | AlTiX | TiN | TiAlN |
Thread standard | DIN 13 | DIN 13 | DIN 13 | DIN 13 |
Thread pitch | 0.35 mm | 0.35 mm | 0.35 mm | 0.35 mm |
Helix angle | 40 degrees | 40 degrees | 40 degrees | 40 degrees |