Machine tap, vaporised, M: M1,6

Article no.: 131100 M1,6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
182 pieces in stock

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M1.6
Coating vaporised
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.35 mm
Overall length L 40 mm
Shank ⌀ Ds 2.5 mm
Shank square □ 2.1 mm
Tapping hole ⌀ 1.25 mm
Thread ⌀ 1.6 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 2
Colour ring yellow
Number of cutting edges Z 2
Thread depth 4.8 mm
Type of product Tap

Identification numbers & Classifications

Article number 131100 M1,6
EAN / GTIN 4045197068392
Manufacturer number 131100 M1,6

Application Table

Alu plastics
N
13
Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
CuZn
N
13
Oil
 
wet maximum
 

Description

Version:

Strong spiral point.
Guide section with oil grooves, but without chip flutes. Particularly strong, optimal self-guidance with no recutting on reversal.
Sizes M2.3 and M2.6 to the old DIN profile.

Version - image:

Oil groove
Guide thread
Lead-in
Spiral point

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart