{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | GDS 18E | |
Power supply | Mains operated | |
Power consumption | 500 W | |
maximum screw ⌀ (8.8 - 12.9) | M18 | |
maximum torque hard | 250 Nm | |
maximum speed | 1,300 min-1 | |
Number of impacts | 1,000 min-1 - 2,600 min-1 | |
Tool arbor drive profile | External square drive | |
Tool arbor size | 1/2 in | |
Weight | 3.2 kg | |
maximum vibration to EN | 4 m/s2 | |
typical application | Strong | |
Type of product | Impact wrench | |
USP2 | max. screw ⌀ M18, with arbor 1/2 inch external square drive | |
USP1 | 250 Nm hard |
Article number | 074170 GDS18E | |
EAN / GTIN | 3165140596657 | |
Manufacturer number | 0601444000 |