Article no.: 971341
on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Available in 4-6 weeks
Available in 6-8 weeks
Subsequent delivery
Unit price
from 
1.121,25 €
plus VAT at the current rate Prices plus delivery costs
Add to shopping list
Share product
Material thickness 0,9
Cabinet housing internal load capacity: 1.000 kg
Door opening angle: 250 °
Height adjustment interval: 25 mm
Cylinder lock: modular barrel
Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Information

  • Material thickness 0,9
  • Cabinet housing internal load capacity: 1.000 kg
  • Door opening angle: 250 °
  • Height adjustment interval: 25 mm
  • Cylinder lock: modular barrel

Description

Version:

Equipped cabinet in 40×20G. With mounting rails adjustable in 25 mm intervals. Swing doors reinforced on the inside and can be locked by 2-component Haptoprene® push handle using a cylinder lock. Levelling base with 4 individually adjustable feet to compensate for unevenness in the floor. Maximum load capacity per mounting rail pair 200 kg, per tool block insert rail 150 kg.

Supplied with:

Cabinet including mounting rails No. 971525 size 20 and shelves with tool sockets No. 971570.

Colour:

Body, mounting rails and shelves RAL 7035 light grey, doors RAL 7016 anthracite, powder-coated.

Note:

For storage shelves and accessories for GridLine cabinets see No. 940501 – 940710 and Group 95.
According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

To shopping cart