This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Wooden safety slatting with bristles without bevelling, without end profiles 200 cm

Article no.: 964870 200

Product details

Technical Data

Manufacturer's designation Wooden slatting
Slat length 200 cm
Slat width 80 cm
Weight 25.5 kg
Type of product Wooden slatting

Identification numbers & Classifications

Article number 964870 200
Manufacturer number 52105_BRUSH

Description

Version:

Wooden safety slatting made of strong, ribbed beech wood strips with bristles. Bristles made from very resistant black nylon. Connection of the strips made from stainless steel cables, 3-mm thick. Closure and cover caps made from brass. Resilient rubber feet made from NBR prevent the wooden slatting from slipping and ensure that it is comfortable for walking. Bristles ensure even more stability and an optimum cleaning effect, e.g. in the event of profiled safety shoes.
Height: approx. 35 mm
Weight: approx. 13.5 kg/m2
Standard: Tested for non-slip properties (R12) and displacement space (V10) by MPI Materialprüfung und Entwicklung GmbH & Co. KG.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart