{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ladders and platforms load capacity | 150 kg | |
Ladder length extended | 3 m | |
Ladder length closed | 0.79 m | |
Working height approx. | 3.8 m | |
Weight | 10.5 kg | |
Standard | DIN EN 131 | |
Type of product | Lean-to ladder |
Article number | 966095 10 | |
Manufacturer number | 115473 |