This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of soft jaws Case-hardened steel 21MnCr5, for type: 125

Article no.: 360520 125

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 125 mm
Jaw height h 39.8 mm
Jaw length l 22 mm
for type 125
suitable for colour code TC; LC; LC-GARANT; Titan; Basic; Titan 2; LCV125G; NC8
Type of product Vice jaws

Identification numbers & Classifications

Article number 360520 125
Manufacturer number 6921884036100

Description

Application:

For manufacturing form jaws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart