Solid carbide torus cutter, uncoated, ⌀ e8 DC / R1: 3/0,3mm

Article no.: 206040 3/0,3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
122 pieces in stock

Select article variation and quantity

⌀ e8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 3 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ e8
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 4 mm
Corner radius R1 0.3 mm
Overhang length L1 incl. recess 14 mm
Recess ⌀ D1 2.7 mm
Overall length L 50 mm
Shank ⌀ Ds 3 mm
Feed fz for side milling in short-chipping aluminium 0.01 mm
Feed fz for copy milling in short-chipping aluminium 0.011 mm
Shank tolerance h6
Colour ring yellow
Type of product Torus cutter

Identification numbers & Classifications

Article number 206040 3/0,3
EAN / GTIN 4045197122728
Manufacturer number 206040 3/0,3

Application Table

Aluminium
N
180
Aluminium (short chipping)
N
140
Alu > 10% Si
N
105
PMMA acrylic
N
180
PE-HD
N
130
PA 66
N
150
PEEK
N
130
PF 31
N
110
Cu
N
80
CuZn
N
100
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

With double relief ground side clearance angle and corner radius.
High strength
due to strengthened core.
Tolerance: R1 = ±0.01 mm.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart