This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Carbide roughing slot drill MTC TiAlN

Article no.: 203060
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Helix angle characteristic: unequal spacing
  • Cutting width ae for milling operation: Full slot cutting depth 1×D; 0.3×D for side milling

Description

Version:

For roughing and finishing up to 1.5×D into solid material at very high feed rates with smooth cutting action.
For cutting force reduction and better surface quality due to 45° helix.
With balance quality G2.5. Tolerance: Size nominal ⌀ DC = e8.

Application:

Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart