Solid carbide barrel milling cutter, straight form PPC, TiAlN, ⌀ f8 DC / R2: 10/60mm

Article no.: 207520 10/60
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €0.01 /pcs.
on request
In stock
16 pieces in stock

Select article variation and quantity

⌀ f8 DC / R2 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 5
Spacing of the cutters unequal spacing
Helix angle 30 degrees
Direction of infeed horizontal
Cutting width ae for milling operation 0.05×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Machining strategy PPC
Flute length Lc 21.5 mm
Effective radius R2 60 mm
Corner radius R1 1 mm
Overhang length L1 incl. recess 30 mm
Recess ⌀ D1 8 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Feed fz for side milling in steel < 900 N/mm2 0.06 mm
Feed fz for copy milling in steel < 900 N/mm2 0.08 mm
Colour ring green
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207520 10/60
EAN / GTIN 4045197922618
Manufacturer number 207520 10/60

Application Table

Aluminium (short chipping)
N
200
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
130
Steel < 55 HRC
H
90
INOX < 900 N/mm²
M
130
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
60
GG(G)
K
300
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

High-performance tool for exceptionally efficient finish machining of free-form surfaces. For outstanding surface qualities in a very short machining time. For use on modern 5-axis milling machines with CAD / CAM support.

Recommendation:

As an oversize for finishing operations we recommend 0.05 to 0.2 mm.

Note:

R2 represents the effective radius on the tool.
Cannot be reground!

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart