This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Indexable copying face mill, with bore, ⌀ D / number of teeth Z: 50/5mm

Article no.: 212500 50/5

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 5
  • Milling head suitable for insert shape: round
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 50 mm
Number of cutting edges Z 5
Shank type with bore
Milling head suitable for insert shape round
Through-coolant yes
Overall length Ltot 50 mm
Mounting bore ⌀ 22 mm
suitable indexable insert RNGN 120700
Wedge 219930
Wedge screw 219931 (3AF; 3 Nm)
Type of product Face mill

Identification numbers & Classifications

Article number 212500 50/5
Manufacturer number 212500 50/5

Description

Version:

Sturdy toolholder body for reinforced ceramic indexable inserts. Precise insert bedding and easy clamping using wedge with surface pressure.

Application:

For copy and face milling at high cutting speeds in tool and die making.

Spare part:

Wedge No. 219930 plus wedge screw No. 219931 (3 AF; 3 Nm).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart