This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Upright cabinet, depth 28G, 2 free-standing pull-out frames, Height: 1000mm

Article no.: 942002 1000

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Vertical pull-out frame load capacity: 350
  • Cabinet housing internal load capacity: 700
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 37
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Vertical pull-out frame load capacity 350 kg
Cabinet housing internal load capacity 700 kg
Drawer runner extension Anti-tilt lock
Height adjustment interval 37 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,000 mm
Width 750 mm
Depth 700 mm
Width in G 30
Depth in G 28
Pull-out frame drawers width 330 mm
Vertical pull-out frame usable height 680 mm
Vertical pull-out frame usable width 323 mm
Vertical pull-out frame usable depth 627 mm
Type of cabinet Base cabinet
Weight 181 kg
Type of product Upright cabinet

Identification numbers & Classifications

Article number 942002 1000
Manufacturer number 942002 1000

Description

Version:

Upright cabinet in 30×28G.
The upright cabinets are fitted with free-standing pull-out frames. Each individual pull-out frame is equipped with a lock so that only one pull-out frame can ever be open at a time. The pull-out frames have holes at intervals of 37 mm for mounting tool carriers, storage shelf trays and perforated tool boards. The upright cabinets are prepared for wall or floor−mounting and must be secured against tilting. Can be locked by 2-component Haptoprene slide handle with a cylinder lock.

Optional extras:

The pull-out frames of the upright cabinets can be fitted with storage shelf trays No. 942010, perforated tool boards No. 942015, tool carriers No. 970130.

Colour:

Body RAL 7035 light grey, pull-out frames RAL 7016 anthracite powder-coated.

Note:

2 carriers can be fitted back-to-back in a 330-mm-wide pull-out frame.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart