This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Marking needle, ⌀ D1: 3mm

Article no.: 358758 3

Select article variation and quantity

⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 1560MLN
L1 53.5 mm
L2 0.2 mm
Radius R1 1 mm
⌀ D1 3 mm
suitable for 358752
Type of product Engraving and marking needles

Identification numbers & Classifications

Article number 358758 3
Manufacturer number 550476

Description

Version:

The greater the eccentricity L2, the heavier the marking. Rule of thumb for a well-defined legend: feed rate (mm/min) × 10 = spindle speed (rpm).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart