{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cut | 2 | |
Length without tang | 200 mm | |
Standard | DIN 7261 | |
Number of individual files | 5 | |
Type of product | Engineer's file |
Article number | 517415 200 | |
EAN / GTIN | 4007220011423 | |
Manufacturer number | 4007220011423 |
This article |
Recommendations |
|
---|---|---|
File set with 2-component handle, 5 pieces in a tool roll Metal, Cut 2, Length without tang: 200mm
on request
In stock
69 pieces in stock
€82.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 822 pieces in stock
€33.70
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of individual files | 5 | 5 |
Cut | 2 | 2 |
Length without tang | 200 mm | 200 mm |
Standard | DIN 7261 | DIN 7261 |
Type of product | Engineer's file | Engineer's file |