This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Spacer element short, for type: 5

Article no.: 370094 5

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 7600z
T-slot width 14 mm
for type 5
Fastening screw G M12
A 60 mm
B 44.5 mm
L 95 mm
Fastening screw G1 M8
Type of product Height element

Identification numbers & Classifications

Article number 370094 5
Manufacturer number 554822

Description

Version:

  • Forged intermediate element of alloy heat-treatable steel, black galvanised.
  • Other clamping heights can be achieved by using multiple height elements.

Supplied with:

Including fastening set and socket-head screw.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart