Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Our office is closed from 23rd December 2019 to 1st January 2020. Orders can be edited until 13:30 on 20/12/19. From 03/01/20 we are gladly there for you again. (Deliveries will be made from 06/01) We wish you a Merry Christmas!
      Article no.: 081529 175

      LED rechargeable battery torch 175 mm

      Brand: HOLEX

      LED rechargeable battery torch 175 mm

      on request
      In stock
      165 pieces in stock
      On request
      Item no longer available
      Available in 1-3 working days
      Available in 4-6 working days
      Available in 1-2 weeks
      Subsequent delivery
      Unit price
      CHF 31.00
      plus VAT at the current rate Prices plus delivery costs
      175
      Lamp body length (mm)

      Description

      Version:

      Powerful sturdy LED rechargeable pen torch with side main beam and torch head spotlight. With pocket clip and integral magnet.

      Supplied with:

      Supplied with charging cable and plug-in power supply unit.

      Attention:

      German version. Order free UK adapter plug No. 08 1172_GB.

      Technical Data

      Battery voltage
      3.7 V
      Illumination
      170 lm
      Working life
      2.5 h
      ATEX zone
      no 
      Number of rechargeable batteries contained
      Overall length
      175 mm
      Type of rechargeable battery
      Lithium-ion 
      loading spinner image
      loading spinner image