Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Our office is closed from 23rd December 2019 to 1st January 2020. Orders can be edited until 13:30 on 20/12/19. From 03/01/20 we are gladly there for you again. (Deliveries will be made from 06/01) We wish you a Merry Christmas!
      Article no.: 083677 SET

      Professional manual dispenser incl. 6 rolls PVC packaging tapes SET

      Brand: Tesa
      Special price valid up to Dec 31, 2019

      Professional manual dispenser incl. 6 rolls PVC packaging tapes SET

      on request
      In stock
      138 pieces in stock
      On request
      Item no longer available
      Available in 1-3 working days
      Available in 4-6 working days
      Available in 1-2 weeks
      Subsequent delivery
      Unit price
      CHF 48.10
      plus VAT at the current rate Prices plus delivery costs
      (CHF 8.02 / 1 Piece)
      SET
      Type
      This is an article from our latest Jahresabschlusswerbung. Follow the link to see all offers from this advertisement.
      Click here

      Description

      Version:

      The tesa® 6400 is a robust and professional manual dispenser including 6 high-quality, beige PVC film packaging adhesive tapes 4120 with strong natural rubber adhesive. Dimensions of the adhesive tapes: 50 mm × 66 m, thickness 0.05 mm.

      Technical Data

      maximum roll ⌀ of the adhesive tape
      170 mm
      maximum width of the adhesive tape
      50 mm
      Manufacturer's designation
      6400 
      loading spinner image
      loading spinner image