{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Diabolo | |
| Cutting edge ⌀ DC | 1.5 mm | |
| Coating | TiAlN | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Type | H | |
| Tolerance nominal ⌀ | 0 / −0,005 | |
| No. of teeth Z | 2 | |
| Helix angle | 30 degrees | |
| Direction of infeed | horizontal, oblique and vertical | |
| Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.1×D for side milling | |
| Shank | DIN 6535 HA to h5 | |
| Through-coolant | no | |
| Flute length Lc | 2.3 mm | |
| Overhang length L1 incl. recess | 3 mm | |
| Recess ⌀ D1 | 1.44 mm | |
| Overall length L | 45 mm | |
| Shank ⌀ Ds | 4 mm | |
| Corner chamfer angle | 90 degrees | |
| Feed fz for slot milling in steel < 65 HRC | 0.015 mm | |
| Feed fz for side milling in steel < 65 HRC | 0.02 mm | |
| Correction factor ap corr | 1 | |
| Colour ring | red | |
| Type of product | End / face mill |
| Article number | 668024 | |
| Catalog number | 201631 | |
| EAN / GTIN | 4045197932938 | |
| Manufacturer number | 201631 1,5X3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |