{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Pro Steel | |
| Nominal ⌀ DC | 5.8 mm | |
| Coating | TiAlN | |
| Tool material | Solid carbide | |
| Standard | DIN 6537 K | |
| Version | 4×D | |
| Tolerance nominal ⌀ | h7 | |
| Number of cutting edges Z | 2 | |
| Point angle | 140 degrees | |
| recommended maximum drilling depth L2 | 19.3 mm | |
| Shank | DIN 6535 HB to h6 | |
| Through-coolant | no | |
| Machining strategy | HPC | |
| Semi-Standard | yes | |
| Flute length Lc | 28 mm | |
| Overall length L | 66 mm | |
| Shank ⌀ Ds | 6 mm | |
| Feed f in steel < 900 N/mm2 | 0.14 mm/rev. | |
| Colour ring | green | |
| Type of product | Jobber drill |
| Article number | 641871 | |
| Catalog number | 122502 | |
| EAN / GTIN | 4045197830692 | |
| Manufacturer number | 122502 5,8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |