{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Hexagon | 2 mm | |
| Blade length | 80 mm | |
| overall length | 173 mm | |
| Drive profile | Hexagon screwdriver | |
| electrostatic characteristic | EGB/ESD | |
| Cap rotatable | yes | |
| Ball point | no | |
| Type of product | Screwdriver |
| Article number | 640254 | |
| Catalog number | 627495 | |
| EAN / GTIN | 7610733268474 | |
| Manufacturer number | 8123.2-80 ESD |