Chemical protective apron, Colour: BLACK

Article no.: 640191 Catalog no.: 098374
Price per 1 Piece
Net price: CHF 11.35
on request
In stock
72 pieces in stock

Select article variation and quantity

Colour Price per 1 Piece (incl. VAT)
  • Standard: EN 14605 type 3; EN 14605 type 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EN 14605 type 3; EN 14605 type 4
Type of product Chemical protection apron

Identification & Classification

Article number 640191
Catalog number 098374
EAN / GTIN 4260144436912
Manufacturer number 2502 S 3/L
Manufacturer/responsible person AS-Arbeitsschutz GmbH, Heinrich-Hertz-Straße 11, 50181 BEDBURG (KASTER), Germany, www.nitras-safety.com

Description

Version:

GUNOVA chemical protective aprons.
Aprons of tough and resistant PVC film. High tear resistance and tear propagation resistance, very flexible and lightweight. Welded-on plastic eyes for neck bands and side bands of polyester. Approved as clothing for protection against chemicals based on EN 14605. Dimensions: 90×120 cm. Thickness: 0.3 mm.

Standard:

EN 14605 type 3
EN 14605 type 4

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart