Lace-up boot, black/blue VD PRO 1800 ESD, S2 NB, EU shoe size: 37

Article no.: 637676 Catalog no.: 092541
Price per 1 Pair
Net price: CHF 133.00
Do you want to order more than one article? To quick entry
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

EU shoe size Price per 1 Pair (incl. VAT)
  • Protection class: S2
  • Material of protective toe-cap: Aluminium
  • Cold insulation: down to -20°C
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series VD PRO
Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Aluminium
Cold insulation down to -20°C
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 37
Colour black/blue
Type of product Safety boots

Identification & Classification

Article number 637676
Catalog number 092541
EAN / GTIN 4044348520093
Manufacturer number VD PRO 1800 ESD NB 37
Manufacturer/responsible person Louis Steitz Secura GmbH & Co. KG, Vorstadt 40, 67292 KIRCHHEIMBOLANDEN, Germany, www.steitzsecura.de

Description

Version:

VARIO DYNAMICS® PRO range of safety shoes. VARIO Multiflex® technology for less shoe weight.
  • Upper made of a very light microfibre.
  • Breathable functional lining.
  • TPU Athletic ESD outer sole, light blue.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

Lace-up boots of seam-free construction. Dust tongue. Padded edges.
With SECURA VARIO® heel shock absorption.
With genuine leather insole.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092542.
EU shoe sizes 39 − 46 held in stock. EU shoe sizes 36 – 50 can be ordered.

Downloads & documents

Suitable products

From the same series "VD PRO" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart