{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal ⌀ DC | 5.9 mm | |
| Coating | TiAlN | |
| Tool material | solid carbide | |
| Standard | DIN 338 | |
| Type | N | |
| Tolerance nominal ⌀ | h7 | |
| Number of cutting edges Z | 2 | |
| Point angle | 118 degrees | |
| recommended maximum drilling depth L2 | 48.2 mm | |
| Helix angle | 30 degrees | |
| Shank | Parallel shank to h7 | |
| Through-coolant | no | |
| Flute length Lc | 57 mm | |
| Overall length L | 93 mm | |
| Shank ⌀ Ds | 5.9 mm | |
| Shank tolerance | h7 | |
| Feed f in steel < 1100 N/mm2 | 0.08 mm/rev. | |
| Colour ring | without | |
| Type of product | Jobber drill |
| Article number | 610596 | |
| Catalog number | 122251 | |
| EAN / GTIN | 4045197749383 | |
| Manufacturer number | 122251 5,9 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |