{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | VD PRO | |
| Gender | Gentlemen’s; Unisex | |
| Protection class | S1 | |
| Standard | Inlay type-tested according to DGUV regulation 191 | |
| electrostatic characteristic | EGB/ESD | |
| Characteristics | Vario® damping | |
| EU shoe size | 41 | |
| Colour | black/blue | |
| Material of outer sole | TPU Athletic | |
| Type of product | Safety shoes |
| Article number | 608965 | |
| Catalog number | 092522 | |
| EAN / GTIN | 4044348506585 | |
| Manufacturer number | VD PRO 1100 ESD XB 41 | |
| Manufacturer/responsible person | Louis Steitz Secura GmbH & Co. KG, Vorstadt 40, 67292 KIRCHHEIMBOLANDEN, Germany, www.steitzsecura.de |