{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | 775L | |
| Grinding media | Cubitron™ II | |
| Grinding medium code | Ceramic | |
| Grit | 120 | |
| Iron, sulphur and chlorine constituents | < 0.1 % | |
| Disc ⌀ | 150 mm | |
| Manufacturer's designation | Hookit 775L | |
| Propulsive equipment | Orbital sander | |
| maximum circumferential speed | 40 m/s | |
| Type of product | Velour-backed abrasive disc |
| Article number | 590807 | |
| Catalog number | 567792 | |
| EAN / GTIN | 2000000562933 | |
| Manufacturer number | 7100045073 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |