Lever handle hole part FS on oval rosette 130/2133 stainless steel

Article no.: 533459 Catalog no.: 14860
Price per 1 Piece
Net price: CHF 66.30
on request
In stock
31 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Handle shape U-Form (lov_val_su_115328)
Door material Metal; Plastic
Material Stainless steel
Surface brushed matt
Rosette 34x75x14.5mm
Mandrel 9
Handle 148x92mm Ø 21mm

Identification & Classification

Article number 533459
Catalog number 14860
EAN / GTIN 4006632229563
Manufacturer number 130/2133/9FS

Description

Description:

lever handle on oval rose with return spring
fixed pivot bearing
Fire protection DIN 18273, according to EN 179

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart