{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Sash material | Wood | |
| Pivot window parts | Gearbox / width + height parts | |
| Size | 1700 | |
| Pivot window version | Pivoting sash | |
| DIN | rechts | |
| Basic system version | Gearbox | |
| FFH | 1,351 mm - 1,700 mm |
| Article number | 528453 | |
| Catalog number | 92326 | |
| EAN / GTIN | 9004186864679 | |
| Manufacturer number | 102690 |