• This product is only available for business customers.

Lock barrel with 2 keys, Lock number Ho (3-digit): 168

Article no.: 370836 Catalog no.: 950050
Price per 1 Piece
Net price: CHF 19.90
Do you want to order more than one article? To quick entry
on request
Delivery by arrangement
0 pieces in stock

Select article variation and quantity

Lock number Ho (3-digit) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application range HO locking system
Type of product Lock barrel

Identification & Classification

Article number 370836
Catalog number 950050
EAN / GTIN 2050002014237
Manufacturer number 500601 637790 0001
Manufacturer/responsible person DOM Sicherheitstechnik GmbH & Co. KG, Wesslinger Straße 10-16, 50321 BRÜHL, Germany, www.dom-sicherheitstechnik.de

Description

Version:

Precision manufactured from solid brass, surface matt nickel-plated. Five-pin cylinder locks with brass pins ⌀ 2 mm.
Available number range Ho 001 − 200.

Version - image:

Example for a cylinder shell.
Lock barrel No. 950050.
Disassembly tool no. 950070.

Application:

For quick conversion to specific lock numbers or as replacement lock.

Suitable for:

Workstations and storage equipment with locks, from construction year 07/2000.

Supplied with:

2 keys.

Note:

  • For reasons of security, lock barrels No. 950050 are not available as a superset locking system (master key). Only master key systems satisfy these criteria. Lock barrels can be replaced only by using the disassembly tool No. 950070 together with the key which fits the lock barrel. When ordering lock barrels you should therefore always order the disassembly tool as well.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart